Beli schneider push button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

  2. Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)
    Mulai

    Rp2.799.900

    Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)
    atribut:
    • UNSPSC: 39121512
    • Action: Momentary
    • Basic Material: Plastic
    • Bezel: Chrome Plated Metal
    • Color: Green
    • Contact Form: 2NO
    • Contact Rating (A): 0.1 @600V; 0.27 @250V; 0.55 @125V; 1.2 @600V; 3 @240V; 6 @120V
    • IP Rating: 66; 67; 69; 69K
    • Lamp Module Voltage (AC/DC) (V): 24
    • Lamp Type: LED
    • Lamp Voltage (V): 24 (AC/DC)
    • Legend/Background Color: No Legend
    • NEMA Contact Rating Designation: A600/Q600
    • NEMA Rating: 13; 4X
    • Number of Operators: 1
    • Size (mm): 22
    • Standards: BV; CSA; CSA C22.2 No 14; DNV; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; GL; JIS C8201-1; JIS C8201-5-1; LROS; RINA; UL 508; UL listed
    • Terminal Connection: Screw Clamp
    • Type of Operator: Flush Button
  3. Schneider Electric Spring Return Contact Block
    22%
    Mulai

    Rp169.900

    Schneider Electric Spring Return Contact Block
    atribut:
    • Component Name: XENG
    • Connections - Terminals: Screw clamp terminals, 1x0.5-1x2.5mm² without cable end Screw clamp terminals, 1x0.5-2x1.5mm² with cable end
    • Contact Block Application: 2-speed
    • Contact Block Type: Single
    • Contact Operation: Slow-break Staggered
    • Contacts Type And Composition: 1 NC + 2 NO
    • Conventional Enclosed Thermal Current (A): 10
    • Electrical Circuit Type: Control circuit
    • Maximum Resistance Across Terminals (miliΩ): 25
    • Mechanical Durability: 1000000 cycles
    • Mounting of Block: Front mounting
    • Operating Force (N) : 18
    • Product Compatibility: XACA XACA9-head
    • Product or Component Type: Contact block
    • Range of Product: Harmony XAC
    • Rated Impulse with Stand Voltage (kV): 6 kV IEC 60947-1
    • Rated Insulation Voltage (V) : 600 (pollution degree 3) conforming to IEC 60947-1
    • Short-Circuit Protection (A): 10 fuse protection by cartridge fuse type gG
    • Terminals Description Iso N°1: (21-22)NC (33-34)NO_CL (13-14)NO
    • Type of Operator: Spring return
  4. IDEC Universal Relay (Relai Universal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

  5. Schneider Electric Harmony XB5R
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

  6. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  7. Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    31%
    Mulai

    Rp40.900

    Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  8. IDEC Slim Relay 1-Pole (Relay Tipis)
    Mulai

    Rp139.900

    IDEC Slim Relay 1-Pole (Relay Tipis)
    atribut:
    • Number of Poles: 1
  9. Fort Plug Head Industrial IP67 (Steker)
    Mulai

    Rp239.900

  10. Schneider Electric Pushbuttons, Switches, Pilot Lights
    Mulai

    Rp90.900

  11. Fort Plug Head Industrial IP44 (Steker)
    Mulai

    Rp28.900

    Fort Plug Head Industrial IP44 (Steker)
    atribut:
    • IP Protection: IP44
Daftar Harga schneider push button Terbaru November 2026
Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)Rp90.900
Fort Stop Kontak Dinding IP67 (Power Socket/Power Outlet)Rp389.900
Schneider Electric Harmony XB5Rp36.900
Schneider Electric Push Button Illuminated with Contact Block (Saklar Tekan)Rp2.799.900
Schneider Electric Spring Return Contact BlockRp169.900
IDEC Universal Relay (Relai Universal)Rp82.900
Schneider Electric Harmony XB5 SeriesRp40.900
Schneider Electric Harmony XB5RRp119.900
PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)Rp30.900
KITO Parts for Lever Block L5 Type 1 Shiki (Sparepart Katrol Tuas)Rp2.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait